
Aya LED Integrated Pearl Black Chandelier
Mfr # 1592P32-3-612
Zoro # G612667933
product price: $2,754.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Pearl Black & Titanium Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1592P32-3-612
Zoro #
G612667933
UPC #
695320044546
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Pearl Black & Titanium Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
150 W
Finish
Pearl Black & Titanium Gold
Description
This breathtaking LED Integrated Pearl Black Chandelier is a beautiful piece from our Aya Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.