
Bagheera 1 Light Down Pendant With Black Finish
Mfr # 9625P20-1-101
Zoro # G712668786
product price: $196.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
19 in
Length
19 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9625P20-1-101
Zoro #
G712668786
UPC #
695320027709
Country of Origin
China
Dimensions
Height
19 in
Length
19 in
Width
20 in
Diameter
20 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Bagheera
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
Change the look and feel of your space without a lot of effort by replacing your dining or kitchen lighting with the Bagheera 20 inch 1 Light Chandelier. This down pendant has a 20 inch diameter, a single bulb requirement, and an angular, geometric design that will add a lot of interest to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.