
Belinda 1 Light Pendant With Champagne Finish
Mfr # 1026P7-1-193
Zoro # G012667625
product price: $220.00
/ea
Free Shipping & Returns
Key Features
Color
Champagne
Height
11 in
Length
7 in
Width
7 in
Housing Finish
Champagne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026P7-1-193
Zoro #
G012667625
UPC #
695320066623
Country of Origin
China
Dimensions
Height
11 in
Length
7 in
Width
7 in
Details
Color
Champagne
Housing Finish
Champagne
Lamp Type
Incandescent
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Belinda
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Champagne
Description
The Belinda 1 Light Mini Drum Shade Pendant lets you add a little glitz and glamor to your home decoration without having to prepare a Hollywood-sized budget. Hang it singly to spruce up a reading nook or a dull corner, or group this in multiples to elegantly light up a kitchen island with gleaming metallics. For added impact, this light source displays a champagne finish that's warm and charming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.