
Belinda 6 Light Chandelier With Champagne Finish
Mfr # 1026P23-6-193
Zoro # G512667736
product price: $650.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Champagne
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026P23-6-193
Zoro #
G512667736
UPC #
695320066609
Country of Origin
China
Dimensions
Length
11 in
Diameter
23 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Champagne
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Champagne
Material
Metal
Voltage
120V
Color
Champagne
Installation Location
Indoor
Description
Ready to complete any setting beautifully, the Belinda 6 Light Chandelier displays an eye-catching glamour with its champagne finish and glittering clear crystal prisms. This brilliant light source features a 23 inch laser-cut metal drum shade with a geometric pattern dotted by clear crystals. Concealed inside the shade are six candelabra bulbs ready to bring a glittering glow to your luxurious bedroom or dining room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful champagne finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.