Zoro Homepage

Benji 3 Light Flush Mount With Black Finish

  • Mfr # 9624C23-3-101

  • Zoro # G712668762


product price: $72.25
/ea

Key Features

Housing Finish
Black
Length
23 in
Width
23 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9624C23-3-101
Zoro #
G712668762
UPC #
695320027693
Country of Origin
China

Dimensions

Length
23 in
Width
23 in
Height
11 in

Details

Housing Finish
Black
Lamp Type
Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black

Description

Add oomph and appeal to your space with the Benji 3 Light Flush Mount in Black. This 23 inch light fixture with three cylindrical cage frames holding tube bulbs can complete any kind of interior decor. It distributes enough and even light and will look good in the dining hall, kitchen, bedroom, or entertainment room. The design is function-driven yet it still showcases tons of character. This light source is a perfect choice for urban industrial or contemporary spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.