Zoro Homepage

Benson 2 Light Drum Shade Mini Pendant With Chrome Finish

  • Mfr # 5562P8C Clear

  • Zoro # G312669268


product price: $67.99
/ea

Key Features

Color
Chrome
Length
8 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5562P8C Clear
Zoro #
G312669268
UPC #
695320022759
Country of Origin
China

Dimensions

Height
12 in
Length
8 in
Width
8 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
2
Light Type
Halogen
Style
Crystal
Collection Name
Benson
Shade Material
Glass
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
2
Finish
Chrome

Description

This crystal lighting changes everything. Although small in size, the Benson 2 Light Pendant delivers a big impact with its sparkling light display. Update your living space by hanging a cluster of this in an entertainment area or a trio above the kitchen island. For a more breathtaking impact, use this in unexpected places like the laundry, home office, powder room, or hallway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.