
Beyond LED Chandelier With Chrome Finish
Mfr # 5634P20ST-R
Zoro # G712667734
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5634P20ST-R
Zoro #
G712667734
UPC #
695320024128
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
35 W
Finish
Chrome
Description
True to its name, the Beyond Circular LED Chandelier will provide your space with elegance beyond compare. Designed to give a room a high-style feel, this 20 inch ring of light is filled with brilliance. The sparkling clear crystal embellishment will furnish your space with splendor while the cut-out detail will bring a hint of sophisticated complexity that will enhance your home's overall ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.