Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bianca 20 Light Flush Mount With Chrome Finish

  • Mfr # 5034C32C-S

  • Zoro # G112667846


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
14 in
Width
32 in
Lamp Type
G9
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034C32C-S
Zoro #
G112667846
UPC #
695320014679
Country of Origin
China

Dimensions

Length
14 in
Width
32 in
Height
14 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

Make a style statement with the Bianca 20 Light Flush Mount. This glittering light source features a square ceiling plate in chrome decorated with dangling crystals. The elaborate design of each crystal drop looks impressive when lit or not. This glam light is what you need if you want to give your space a luxurious vibe without having to spend a fortune.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.