
Bjoux LED Chandelier With Sun Gold Finish
Mfr # 1219P16-1-625
Zoro # G112669000
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1219P16-1-625
Zoro #
G112669000
UPC #
695320105414
Country of Origin
China
Dimensions
Length
17 in
Diameter
16 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
34 W
Finish
Sun Gold
Material
Metal
Voltage
120V
Color
Sun Gold
Lumens
1768
Installation Location
Indoor
Description
Beaming a warm and welcoming light is the Bijoux 16 inch LED Chandelier in sun gold. This light fixtures combines classic and modern design elements with its brass hardware, clear crystal shade, and integrated LED. Ideal for a variety of settings, this circular down chandelier will bring a contemporary flair to any space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.