
Bjoux LED Chandelier With Sun Gold Finish
Mfr # 1219P24-1-625
Zoro # G312668902
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1219P24-1-625
Zoro #
G312668902
UPC #
695320105421
Country of Origin
China
Dimensions
Diameter
24 in
Length
17 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
55 W
Finish
Sun Gold
Material
Metal
Voltage
120V
Color
Sun Gold
Lumens
2860
Installation Location
Indoor
Description
Ready to lend a luxuriously retro glow to your living room is this Bijoux 24 inch LED Chandelier. It is designed with a ring of light paired with a gleaming sun gold hardware. Clear crystals that act as shade make this circular ceiling light a first-class statement in any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.