
Bjoux LED Chandelier With Sun Gold Finish
Mfr # 1219P32-1-625
Zoro # G912669279
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1219P32-1-625
Zoro #
G912669279
UPC #
695320105438
Country of Origin
China
Dimensions
Diameter
32 in
Length
17 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Sun Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
80 W
Finish
Sun Gold
Voltage
120V
Material
Metal
Color
Sun Gold
Lumens
4160
Installation Location
Indoor
Description
A functional dining room or living room chandelier with a circular shape, the oversized Bijoux 32 inch LED Chandelier in sun gold will certainly capture the attention of your guests. This light fixture reflects the sophistication of clear crystals and the contemporary flair of geometric luminaires. Add instant drama to your living space with this sun gold finished circular LED chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.