
Blackburn 1 Light Outdoor Black Pendant
Mfr # 0411P9-1-101
Zoro # G212667982
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
9 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0411P9-1-101
Zoro #
G212667982
UPC #
695320106480
Country of Origin
China
Dimensions
Height
15 in
Length
9 in
Width
9 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Blackburn
Shade Color Family
Seedy
Chandelier/ Pendant Type
Outdoor Hanging Light
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Seedy
Description
The Blackburn 1 Light Outdoor Black Pendant can help bring your garden to life at night while also boosting your safety. This weather-resistant outdoor light fixture is constructed from metal and clear glass. The black finish gives it a versatile appeal so you can install it in your outdoor entertainment area regardless of its design scheme. Use this light to brighten up your alfresco seating area or to highlight your landscape all while increasing your home's security.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.