Zoro Homepage

Blackburn 1 Light Outdoor Black Wall Lantern

  • Mfr # 0411W10-1-101

  • Zoro # G112532960


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10 in
Height
10.2 in
Length
17.3 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0411W10-1-101
Zoro #
G112532960
UPC #
695320106473
Country of Origin
China

Dimensions

Width
10 in
Height
10.2 in
Length
17.3 in

Details

Voltage
120V
Lamp Type
E26
Fixture Housing Color
Black
Housing Material
Metal
Installation Location
Outdoor

Description

What to get for your yard's nighttime lighting? Get something waterproof, stylish, and dependable like the 17 inch Blackburn 1 Light Outdoor Black Wall Lantern. This wall-mounted fixture has a solid metal and glass construction. Wet-rated to ensure suitability for outdoor use, you can rely on this outdoor lantern to provide your space with necessary illumination. The prairie-style lantern is a bonus for keeping your yard or garden lighting still looking chic and stylish.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.