Zoro Homepage

Blackburn 1 Light Outdoor Black Wall Lantern

  • Mfr # 0411W8-1-101

  • Zoro # G212532952


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
7.9 in
Length
12.9 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0411W8-1-101
Zoro #
G212532952
UPC #
695320106466
Country of Origin
China

Dimensions

Width
8 in
Height
7.9 in
Length
12.9 in

Details

Voltage
120V
Lamp Type
E26
Fixture Housing Color
Black
Housing Material
Metal
Installation Location
Outdoor

Description

Illuminate your outdoor space with the charming appeal of this 13 inch wall-mounted light source. The Blackburn 1 Light Outdoor Black Wall Lantern features an octagonal lantern in prairie-style fashioned from metal and glass and finished in black. Count on this lovely lantern to throw off a lot of light and make your walkway, patio, or lawn brighter and safer.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.