Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bloome 4 Light Bowl Flush Mount With Chrome Finish

  • Mfr # 5039C13C

  • Zoro # G512668009


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
8 in
Lamp Type
G9
Voltage
120V
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5039C13C
Zoro #
G512668009
UPC #
695320006735
Country of Origin
China

Dimensions

Length
8 in
Width
13 in
Height
8 in
Diameter
13 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Want to refresh your space? Replace the lighting with this Bloome 4 Light Flush Mount. This circular light source with a crystal bowl-like shade can add a sense of refinement to an otherwise plain space. The patterned frame and the scalloped shade further adds visual interest so that this fixture looks appealing and decorative even when it's turned off.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.