Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bloome 6 Light Bowl Flush Mount With Chrome Finish

  • Mfr # 5039C17C

  • Zoro # G212667937


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
8 in
Lamp Type
G9
Voltage
120V
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5039C17C
Zoro #
G212667937
UPC #
695320006742
Country of Origin
China

Dimensions

Length
8 in
Width
17 in
Height
8 in
Diameter
17 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The finishing touch you need to make your living room a place of great style and utter comfort. The Bloome 6 Light Flush Mount is a crystal lighting option that can infuse refinement to your sitting area. It features a circular shape with chrome-finished patterned metal frame adorned with clear crystals. Let this lighting's sophisticated glow create a warm and welcoming atmosphere that invites people to sit, talk, and stay awhile.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.