Brass 3 Light Bowl Flush Mount With French Gold Finish

  • Mfr # 2048C13GB

  • Zoro # G612667742


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Housing Finish
French Gold
Length
13 in
Width
13 in
Lamp Type
Bowl Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048C13GB
Zoro #
G612667742
UPC #
695320004830
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
19 in

Details

Housing Finish
French Gold
Lamp Type
Bowl Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
French Gold

Description

Perfect for traditional and transitional spaces, the french gold 3 Light Flush Mount is a statement-making light source that exudes classic beauty. The bowl-shaped shade is composed of strings of faceted crystals suspended from a textured antique brass frame. A crystal ball drop at the center brings a sense of glam to this piece. Finished in Antique Brass, this light source will perfectly complement the richness of velvet throw blankets, the elegance of leather sofas, and the character of carved furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.