Zoro Homepage

Brave 1 Light Black Mini Pendant

  • Mfr # 9605P10-1-101-B

  • Zoro # G712669455


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Length
8 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9605P10-1-101-B
Zoro #
G712669455
UPC #
695320043990
Country of Origin
China

Dimensions

Height
8 in
Length
8 in
Width
10 in
Diameter
10 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Modern
Collection Name
Brave
Shade Material
Metal
Chandelier/ Pendant Type
Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor

Description

Hang the Brave 1 Light Pendant in multiples and create a simple yet impactful style in your dining room or kitchen. This down mini pendant features a cone shaped shade in black. It has a rustic industrial appeal that will look perfect in a grey colored room, in an open layout living space with exposed ducts, and in warehouse style spaces.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.