
Brave 1 Light Black Mini Pendant
Mfr # 9605P12-1-101-B
Zoro # G912669392
product price: $88.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
8 in
Length
8 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9605P12-1-101-B
Zoro #
G912669392
UPC #
695320043983
Country of Origin
China
Dimensions
Height
8 in
Length
8 in
Width
12 in
Diameter
12 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Modern
Collection Name
Brave
Shade Material
Metal
Chandelier/ Pendant Type
Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
Hang the Brave 1 Light Pendant in multiples and create a simple yet impactful style in your dining room or kitchen. This down mini pendant features a cone shaped shade in black. It has a rustic industrial appeal that will look perfect in a grey colored room, in an open layout living space with exposed ducts, and in warehouse style spaces.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.