
Brave 1 Light Down Mini Pendant With Black Finish
Mfr # 9605P13-1-101
Zoro # G212669412
product price: $78.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
9 in
Length
9 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9605P13-1-101
Zoro #
G212669412
UPC #
695320033755
Country of Origin
China
Dimensions
Height
9 in
Length
9 in
Width
13 in
Diameter
13 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Country/Rustic
Collection Name
Brave
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
Bring a farmhouse charm to your living space with the Brave 13 inch Single Bulb Mini Pendant. This rustic styled lighting option has a conical shade with flared edges. It is in black finish with brass hardware accent. To complete the rustic inchdustrial appeal, an E26 Edison bulb is required. This lighting option is one that will make a big statement in a space without overpowering the room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.