Zoro Homepage

Brave 1 Light Flush Mount With Black Finish

  • Mfr # 9605C13-1-101

  • Zoro # G512669280


product price: $72.00
/ea

Key Features

Housing Finish
Black
Length
13 in
Width
13 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9605C13-1-101
Zoro #
G512669280
UPC #
695320026993
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
8 in

Details

Housing Finish
Black
Lamp Type
Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black

Description

Ready to infuse a sleek yet industrial look to your space is the Brave 1 Light Flush Mount. This black and brass lighting requires an E26 Edison bulb to accurately depict a rustic, vintage flair. The cone-shaped shade has a flared edge and a flatter silhouette to ensure that the exposed bulb will also garner attention. This 13 inch wide light source is perfect for areas with low ceilings and narrow spaces like hallways in need of task and accent lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.