
Bray 1 Light Down Mini Pendant With Black Finish
Mfr # 9607P4-1-101
Zoro # G812667856
product price: $34.29
/eaKey Features
Color
Black
Length
4 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9607P4-1-101
Zoro #
G812667856
UPC #
695320027181
Country of Origin
China
Dimensions
Height
8 in
Length
4 in
Width
4 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Bray
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
Add a dash of rustic to your home interiors with the Bray 1 Light Pendant. This light source features a black metal shade in cylindrical shape with openwork cage-like profile to make the E26 bulb shine. The exposed bulb complete the old-fashioned look of this down mini pendant. Whether hung singly or in multiples, this light source can bring a warm illumination to wherever it is placed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.