Zoro Homepage

Brianna 12 Light Flush Mount With Chrome Finish

  • Mfr # 5035C24C-R

  • Zoro # G812667832


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
24 in
Width
24 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5035C24C-R
Zoro #
G812667832
UPC #
695320014280
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
11 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Give your sitting area a more glamorous feel with the Brianna 12 Light Round Flush Mount. Designed with dangling crystals dropping from a round canopy in chrome, this light source enables you to bring dimension to your ceiling. The glittering glow this light fixture delivers can also trick the eye into making a small space appear bigger. This lighting option will also work well in different areas in your home including the bedroom, dining room, or even in your spacious walk inch closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.