Zoro Homepage

Bubbles 1 Light Drum Shade Mini Pendant With Chrome Finish

  • Mfr # 5536P6ST-R

  • Zoro # G512667941


product price: $62.99
/ea

Key Features

Color
Stainless Steel
Length
6 in
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536P6ST-R
Zoro #
G512667941
UPC #
695320021639
Country of Origin
China

Dimensions

Height
13 in
Length
6 in
Width
6 in

Details

Color
Stainless Steel
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Halogen
Style
Contemporary
Collection Name
Bubbles
Shade Material
Metal
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Stainless Steel

Description

The Bubbles 1 Light Pendant glitters beautifully when light is turned on and when turned off. This drum shade mini pendant showcases an effervescent appeal with its laser-cut cylindrical shade with strands of round crystals hanging from the inside. Measuring 6 inches in diameter and 12 inches in height, this mini light fixture won't take a lot of space but will shower your interiors with sparkling elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.