Zoro Homepage

Bubbles 11 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5536P30ST-O

  • Zoro # G312667974


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Frame Material
Metal
Frame Finish
Stainless Steel
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536P30ST-O
Zoro #
G312667974
UPC #
695320021592
Country of Origin
China

Dimensions

Length
11 in
Width
30 in

Details

Frame Material
Metal
Frame Finish
Stainless Steel
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

The Bubbles 11 Light Chandelier delivers incredible sophistication with its texture, form, and pattern. This light fixture has an oval drum shade made from laser-cut metal showcasing bubble-like cuts. Dangling from the inside of the shade are crystal strands that sparkle alongside eleven bulbs. This chrome chandelier is sleek and stylish and ready to bring in that added wow factor to your interiors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful stainless steel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.