
Bubbles 6 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5536P16ST
Zoro # G412667881
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Stainless Steel
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536P16ST
Zoro #
G412667881
UPC #
695320017076
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Stainless Steel
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Stainless Steel
Description
The Bubbles 6 Light Chandelier is set to add polished elegance to your space. The metallic finish complements the bubble theme showcased by the cut-out pattern on the circular drum shade and the dangling strands of tiny crystal balls. This 16 inch modern drum shade chandelier will give your dining room, living room, kitchen, or bedroom a contemporary chic look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.