
Bubbles 7 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5536P20ST
Zoro # G112667808
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
7
Housing Finish
Stainless Steel
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536P20ST
Zoro #
G112667808
UPC #
695320017083
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
7
Housing Finish
Stainless Steel
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Stainless Steel
Description
Allow the Bubbles 7 Light Chandelier instantly upgrade the style of your home. This drum shade chandelier features a 20 inch circular shade crafted in chrome-polished metal and designed with bubble-like cut-out pattern. Dangling inside are crystal strands that work perfectly with the light cast by seven bi-pin bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.