
Bubbles 9 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5536P24ST
Zoro # G512668023
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
9
Housing Finish
Stainless Steel
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536P24ST
Zoro #
G512668023
UPC #
695320021585
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
9
Housing Finish
Stainless Steel
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Stainless Steel
Description
Make your modern space look and feel a little more exciting with this large drum shade chandelier. Exuding a bubbly personality, the Bubbles 9 Light Chandelier features bubble-like laser cuts on its round metal drum shade. From the inside drips strands of tiny round crystal beads that refracts light and cast an elegant twinkle to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.