Zoro Homepage

Campton 3 Light Drum Shade Flush Mount With White Finish

  • Mfr # 9688C19-3-172

  • Zoro # G512669433


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
8 in
Lamp Type
E26
Voltage
120V
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9688C19-3-172
Zoro #
G512669433
UPC #
695320041033
Country of Origin
China

Dimensions

Length
8 in
Width
19 in
Height
8 in
Diameter
19 in

Details

Housing Finish
White
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
White
Color
White
Housing Material
Metal
Installation Location
Indoor

Description

For your modern haven of simplicity, here is sleek and neat ceiling light. The Campton 3 Light White Flush Mount features a clean, unblemished white dome-shaped shade with rounded edges. With 19 inch diameter, this light source can provide soft even illumination to your space. The quiet elegance of this piece will work well in Scandi, modern, contemporary, or minimalist interiors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.