Zoro Homepage

Candora Integrated LED Black Vanity Light

  • Mfr # 1698W24-101

  • Zoro # G112668942


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4 in
Length
5.2 in
Voltage
120V
Light Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1698W24-101
Zoro #
G112668942
UPC #
695320107913
Country of Origin
China

Dimensions

Height
4 in
Length
5.2 in
Width
24 in

Details

Color
Black
Housing Finish
Black
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
468
Installation Location
Indoor

Description

The Candora Integrated LED Wall Sconce is a contemporary fixture that seamlessly combines elongated elegance. Gracefully extended and exuding modern charm, this wall sconce adds a unique touch to your space while providing an inviting glow in a beautiful black finish. The adjustable height feature ensures a perfect fit for any room, and its versatile design makes it an ideal addition to various interior styles. Elevate your home's ambiance with this piece, where captivating design meets illumination for a sophisticated lighting experience.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.