
Candora Integrated LED Brass Vanity Light
Mfr # 1698W24-624
Zoro # G612669296
product price: $334.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
4 in
Length
5.2 in
Voltage
120V
Light Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1698W24-624
Zoro #
G612669296
UPC #
695320107920
Country of Origin
China
Dimensions
Height
4 in
Length
5.2 in
Width
24 in
Details
Color
Brass
Housing Finish
Brass
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
468
Installation Location
Indoor
Description
The Candora Integrated LED Wall Sconce is a contemporary fixture that seamlessly combines elongated elegance. Gracefully extended and exuding modern charm, this wall sconce adds a unique touch to your space while providing an inviting glow in a beautiful brass finish. The adjustable height feature ensures a perfect fit for any room, and its versatile design makes it an ideal addition to various interior styles. Elevate your home's ambiance with this piece, where captivating design meets illumination for a sophisticated lighting experience.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.