
Carolina LED Chandelier With Gold Leaf Finish
Mfr # 1090P20-10-620
Zoro # G012669087
product price: $1,044.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P20-10-620
Zoro #
G012669087
UPC #
695320068566
Country of Origin
China
Dimensions
Diameter
20 in
Length
24 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
85 W
Finish
Gold Leaf
Glass Color
Clear
Material
Metal
Color
Gold Leaf
Voltage
120V
Lumens
4420
Installation Location
Indoor
Description
The Carolina Gold Leaf 20 inch LED Chandelier is designed with ten hanging quadrilateral panels with integrated LED. Each sophisticated clear glass panel has a textured metal holder in gold leaf finish. Suspended from a round canopy, these glowing floating panels offer a luxurious vibe when lit. This one-of-a-kind suspension light looks best in modern and contemporary entryways, sitting areas, and dining rooms.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.