
Carolina LED Chandelier With Gold Leaf Finish
Mfr # 1090P40-10-620-O
Zoro # G212669139
product price: $1,002.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P40-10-620-O
Zoro #
G212669139
UPC #
695320068535
Country of Origin
China
Dimensions
Length
24 in
Width
40 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
85 W
Finish
Gold Leaf
Glass Color
Clear
Voltage
120V
Color
Gold Leaf
Material
Metal
Lumens
4420
Installation Location
Indoor
Description
Add scale and a sense of grandeur to your space with the Carolina Gold Leaf 40 inch LED Chandelier. This show-stopping down chandelier features an oval canopy in gold leaf finish holding ten clear glass panels with integrated LED. The floating quadrilateral panels of light diffuse a glow of luxurious beauty into the room. This is the perfect light source when you want to add a touch of opulence to your space while maintaining its airy and inviting vibe.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.