
Carolina LED Pendant With Gold Leaf Finish
Mfr # 1090P5-1-620-A
Zoro # G912669019
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Color
Gold Leaf
Height
15 in
Length
15 in
Width
5 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P5-1-620-A
Zoro #
G912669019
UPC #
695320068580
Country of Origin
China
Dimensions
Height
15 in
Length
15 in
Width
5 in
Details
Color
Gold Leaf
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Carolina
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Gold Leaf
Glass Color
Clear
Material
Metal
Lumens
494
Installation Location
Indoor
Description
The Carolina Gold Leaf 13 inch LED Pendant displays an unusual form and an unexpected orientation. Its uncommon profile is what makes it stand out. Designed with a thin and compact 5 inch by 13 inch clear glass panel in textured finish, this rectangular mini pendant light gives off a radiant glow that can instantly bring glamour to a space. This is a space-saving option for smaller rooms and tight spaces in need of a soft yet luxe illumination.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.