
Carolina LED Pendant With Gold Leaf Finish
Mfr # 1090P6-1-620
Zoro # G612668947
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Color
Gold Leaf
Height
9 in
Length
1 in
Width
6 in
Housing Finish
Gold Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P6-1-620
Zoro #
G612668947
UPC #
695320068603
Country of Origin
China
Dimensions
Height
9 in
Length
1 in
Width
6 in
Details
Color
Gold Leaf
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Carolina
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Gold Leaf
Glass Color
Clear
Description
Let the Carolina Gold Leaf 7 inch LED Pendant add an understated touch of style to a small room. This down mini pendant light measures 6 inches wide and 7 inches tall. It features a round canopy in gold leaf finish holding a textured panel made of metal and glass. With integrated LED, this fixture casts a soft glow and beautifies a room with its simplistic aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.