
Carolina LED Pendant With Pewter Finish
Mfr # 1090P5-1-269-A
Zoro # G212669177
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Color
Pewter
Height
15 in
Length
15 in
Width
5 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P5-1-269-A
Zoro #
G212669177
UPC #
695320068696
Country of Origin
China
Dimensions
Height
15 in
Length
15 in
Width
5 in
Details
Color
Pewter
Housing Finish
Pewter
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Carolina
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Pewter
Glass Color
Clear
Material
Metal
Lumens
494
Installation Location
Indoor
Description
Ideal as a suspended light fixture on kitchen islands and dining rooms, the Carolina Pewter 13 inch LED Pendant is ready to cast a glam glow to your space. This down mini pendant, hung singly or in groups, is also perfect for hard-to Light spaces, for tiny rooms, and for dull corners or specific spots. You can also hang just one as a striking accent all on its own.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pewter finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.