Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cascade 10 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5424C22C

  • Zoro # G612669128


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
9 in
Lamp Type
G9
Voltage
120V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5424C22C
Zoro #
G612669128
UPC #
695320015058
Country of Origin
China

Dimensions

Length
9 in
Width
22 in
Height
9 in
Diameter
22 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

A truly stunning light source, the Cascade 10 Light Flush Mount will flood your space with a luxurious and inviting glow. Perfect for the living room, dining room, foyer, or bedroom, this 22 inch round fixture has glistening clear crystals as its drum shade. This is the lighting option to choose when you want to give a room a quick makeover with an opulent touch.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.