
Catania Integrated LED Black Wall Light
Mfr # 1502W7-1-101
Zoro # G612667971
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Fixture Voltage
120V
Length
30 in
Lamp Type
Integrated LED
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1502W7-1-101
Zoro #
G612667971
UPC #
695320105483
Country of Origin
China
Dimensions
Height
6.3 in
Width
7 in
Length
30 in
Details
Fixture Voltage
120V
Finish
Black
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
520
Installation Location
Indoor
Color
Black
Description
The Catania Integrated LED Wall Light is a chic lighting solution that works for any area in your home. This sleek, wall-mounted fixture adds a touch of modern sophistication to any space with its minimalist design. The integrated LED ensures a brilliant glow paired with a beautiful black finish. Elevate your interior with the perfect blend of chic aesthetics and sustainable lighting with this fixture.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.