Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celeste 1 Light Lamp With Medallion Gold Finish

  • Mfr # 1212T10-1-169

  • Zoro # G512532966


product price: $52.25
/ea

Key Features

Material
Metal
Color
Medallion Gold
Bulb Type
G9
Length
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212T10-1-169
Zoro #
G512532966
UPC #
695320104967
Country of Origin
China

Dimensions

Height
12 in
Length
12 in
Outside Diameter
10 in

Details

Material
Metal
Color
Medallion Gold
Bulb Type
G9
Voltage
120V
Installation Location
Indoor

Description

The Celeste 1 Light Table Lamp is a 10 inch medallion gold luminaire ready to round out your bedside table. This modern globe lamp will bring coziness to your space and will allow you to enjoy a soft, diffused light for reading or for creating a relaxing ambiance. Simple yet striking, this geometric table lamp with a delicate silhouette will also look perfect on a living room end table or a home office desk.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.