Zoro Homepage

Celeste 1 Light Mini Pendant With Medallion Gold Finish

  • Mfr # 1212P14-1-169

  • Zoro # G312667707


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Color
Medallion Gold
Height
15 in
Length
15 in
Housing Finish
Medallion Gold
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212P14-1-169
Zoro #
G312667707
UPC #
695320104912
Country of Origin
China

Dimensions

Height
15 in
Length
15 in
Width
14 in
Diameter
14 in

Details

Color
Medallion Gold
Housing Finish
Medallion Gold
Lamp Type
LED
Mounting
Rod
Voltage
120V
Number of Lights
1
Light Type
G9
Style
Contemporary
Collection Name
Celeste
Shade Color Family
Frosted
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Medallion Gold
Glass Color
Frosted
Material
Metal
Installation Location
Indoor

Description

The Celeste 1 Light Down Mini Pendant has a place in every room of your home. Hang one to doll up and light up the edge of a sofa. Hang a pair in the bedroom or a trio in the kitchen or dining room. The sleek lines, metallic finish, and modern look of this fixture can also up the luxe factor of your bath.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.