
Celeste 1 Light Mini Pendant With Medallion Gold Finish
Mfr # 1212P8-1-169
Zoro # G112668782
product price: $102.00
/ea
Free Shipping & Returns
Key Features
Color
Medallion Gold
Height
17 in
Length
17 in
Housing Finish
Medallion Gold
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212P8-1-169
Zoro #
G112668782
UPC #
695320104950
Country of Origin
China
Dimensions
Height
17 in
Length
17 in
Width
8 in
Diameter
8 in
Details
Color
Medallion Gold
Housing Finish
Medallion Gold
Lamp Type
LED
Mounting
Rod
Voltage
120V
Number of Lights
1
Light Type
G9
Style
Contemporary
Collection Name
Celeste
Shade Color Family
Frosted
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Medallion Gold
Glass Color
Frosted
Material
Metal
Installation Location
Indoor
Description
A bright idea for your kitchen, dining room, or even powder room. The Celeste 1 Light Down Mini Pendant can make your space simply irresistible. Let its metallic tone and geometric profile inject a hint of modern elegance to your space. This classy orb light fixture in medallion gold finish also sheds a soft glow perfect for creating a warm and relaxing mood.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.