Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celeste 2 Light Lamp With Medallion Gold Finish

  • Mfr # 1212T8-2-169

  • Zoro # G712532995


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Material
Metal
Color
Medallion Gold
Bulb Type
G9
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212T8-2-169
Zoro #
G712532995
UPC #
695320104974
Country of Origin
China

Dimensions

Height
19 in
Width
8 in
Length
19 in

Details

Material
Metal
Color
Medallion Gold
Bulb Type
G9
Voltage
120V
Installation Location
Indoor

Description

Add style and substance to your modern entryway, living room, bedroom, or home office with the Celeste 2 Light Table Lamp. It features a slender racetrack metal frame with two angled frosted glass orbs that deliver a soft glow. Functional and decorative, this lamp that uses energy-efficient LED bulbs will be a great addition to your contemporary decor.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.