
Chalice LED Chandelier With White Finish
Mfr # 7112P24-103
Zoro # G912667909
product price: $292.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
White
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7112P24-103
Zoro #
G912667909
UPC #
695320040661
Country of Origin
China
Dimensions
Length
26 in
Diameter
24 in
Details
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
White
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
30 W
Finish
White
Material
Metal
Color
White
Voltage
120V
Lumens
1560
Installation Location
Indoor
Description
The Chalice Duo LED Chandelier suspends two concentric LED inchtegrated rings. Both rings can be adjusted to suit the height and angle that you want. The choice is up to you whether you want to crown your living room with a double halo of light or you prefer this striking circular chandelier to command a room with its geometrical presence. This light fixture is suitable for indoor use.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.