Zoro Homepage

Charismatic 2 Light Down Mini Pendant With Chrome Finish

  • Mfr # 5011P9C-R (Clear)

  • Zoro # G012669506


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
9 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011P9C-R (Clear)
Zoro #
G012669506
UPC #
695320006094
Country of Origin
China

Dimensions

Height
15 in
Length
9 in
Width
9 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Chain
Voltage
120 V
Number of Lights
2
Light Type
Halogen
Style
Crystal
Collection Name
Charismatic
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
2
Finish
Chrome

Description

The Charismatic 2 Light Pendant is a mini chandelier with a hypnotic sparkle. This down light only requires two bi-pin bulbs to shine brilliance to a room. Faceted clear crystal beads surround the center bulb and refracts dazzling light. Consider this down mini pendant the perfect choice for any room that needs a bit of glitter and a hint of drama.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.