Zoro Homepage

Checkered 2 Light Drum Shade Flush Mount With Satin Nickel Finish

  • Mfr # 5209C15N

  • Zoro # G512668733


product price: $61.19
/ea

Key Features

Housing Finish
Satin Nickel
Length
15 in
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5209C15N
Zoro #
G512668733
UPC #
695320007725
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
9 in

Details

Housing Finish
Satin Nickel
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Satin Nickel
Glass Color
Frosted

Description

Infuse a bit of high-style oomph to your interiors with the Checkered 2 Light Flush Mount in satin nickel finish. This light source is perfect for rooms with shorter ceilings at it sits directly against the upper interior surface of a space. Use this to bring elegance to a low-ceiling entryway or to provide a textured glow to the bedroom or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.