
Cherry Blossom 32 Light Chandelier With Chrome Finish
Mfr # 5066P35C
Zoro # G812669058
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
32
Housing Finish
Chrome
Lamp Type
G4
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5066P35C
Zoro #
G812669058
UPC #
695320007459
Country of Origin
China
Dimensions
Length
44 in
Diameter
35 in
Details
Fixture Type
Chandelier
Lamp Quantity
32
Housing Finish
Chrome
Lamp Type
G4
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
2 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Get ready to wow your guests with the Cherry Blossom 32 Light Chandelier. Truly breathtaking, this chrome-finished lighting option features slender curling arms dripping with crystal beads. It's bound to add a rich layer of interest to your living space or high-ceiling entryway. Glam things up with this fancy light fixture.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.