
Chime LED Mini Pendant With Brass Finish
Mfr # 1225P5-1-625
Zoro # G112667617
product price: $68.39
/eaKey Features
Color
Brass
Length
2 in
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1225P5-1-625
Zoro #
G112667617
UPC #
695320105599
Country of Origin
China
Dimensions
Height
16 in
Length
2 in
Width
2 in
Details
Color
Brass
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Chime
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Brass
Description
Dress up your dining area or kitchen with the minimalist appeal of the Chime 1 Light Brass LED Mini Pendant. This small contemporary light fixture can bring drama to a space even with its slender and compact silhouette. Hang three to five in a row over a kitchen island or a cluster at different heights over a dining table. With its adjustable height, you can suspend this whichever way you want for a stylish lighting update.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.