
Cityscape 12 Light Chandelier With Satin Gold Finish
Mfr # 1247P20-12-602
Zoro # G912667725
product price: $964.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1247P20-12-602
Zoro #
G912667725
UPC #
695320106855
Country of Origin
China
Dimensions
Length
25 in
Diameter
20 in
Details
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Satin Gold
Voltage
120V
Color
Satin Gold
Material
Metal
Installation Location
Indoor
Description
You can't deny the mood-altering appeal of this luminaire. The Cityscape 12 Light Chandelier features a round profile measuring 20 inches in diameter. Like an urban landscape, this piece embodies modernist architecture, innovating planning, and artistic vision. The line, color, and light of this piece all blend together to throw a different perspective into a contemporary space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.