
Cityscape 24 Light Chandelier With Satin Gold Finish
Mfr # 1247P39-24-602
Zoro # G412667577
product price: $2,330.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
24
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1247P39-24-602
Zoro #
G412667577
UPC #
695320106879
Country of Origin
China
Dimensions
Diameter
39 in
Length
25 in
Details
Fixture Type
Chandelier
Lamp Quantity
24
Housing Finish
Satin Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Satin Gold
Voltage
120V
Material
Metal
Color
Satin Gold
Installation Location
Indoor
Description
A bright focal point for your modern white living room, the Cityscape 24 Light Chandelier gleams with modern elegance. Finished in satin gold, this round chandelier measuring 39 inches in diameter has clear crystal prisms connected to a golden metal frame in zigzag motif. This is the perfect luminaire to bring an architectural character to a cookie-cutter home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.