
Claire 14 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5535P24C-R
Zoro # G412669298
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5535P24C-R
Zoro #
G412669298
UPC #
695320021509
Country of Origin
China
Dimensions
Length
17 in
Diameter
24 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
There's always room for a little sparkle. Go ahead and replace your current light fixture with the Claire 14 Light Chandelier. Designed to elevate the ambiance of any space, this lighting option delivers a radiant glow with chrome finish and crystal strand embellishment. The round drum shade exudes a sense of flowing movement perfect for bringing balance to angular tables or predictable spaces.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.